Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 2 HP, 115/230V, 21.6/10.8 Amp

  • Mfr # 4JMW2

  • Zoro # G2288824


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115/230
Max. GPM @ Head
130 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMW2
Zoro #
G2288824
UPC #
190735326664
Country of Origin
China

Dimensions

Max. Dia. Solids
1/8 in
Length
14 3/4 in
Manufacturers Warranty Length
1 yr
Width
8 9/16 in
Height
7 3/4 in
Overall Width
8.6 in
Overall Height
7.8 in
Overall Length
14.8 in
Intake Pipe Size
2 in
Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
7/16 in

Details

HP
2 hp
Item
Chemical Resistant Centrifugal Pump
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115/230
Max. GPM @ Head
130 gpm @ 5 ft
Max. Head
68 ft
Inlet
2 in NPT
Best Efficiency GPM @ Head
55 gpm @ 50 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Dripproof
GPM of Water @ 50 Ft. of Head
55
Impeller Type
Closed
GPM of Water @ 15 Ft. of Head
110
Hz
60
Agency Compliance
CUS
Max. Case Pressure
150 psi
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Screw Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
109
Port Rotation
90 Degrees Increments
Service Factor
1.15
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Max. Fluid Viscosity
31 SUS
Motor Type
Permanent Split Capacitor
Max. Liquid Temp.
200 Degrees F
Shaft Material
Stainless Steel
Best Efficiency Range GPM @ Head
26 to 100 gpm @ 60 to 100 ft
Motor RPM
3,450 RPM
GPM of Water @ 5 Ft. of Head
130
Bearing Type
Ball
GPM of Water @ 60 Ft. of Head
24
Duty
Continuous
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
GPM of Water @ 10 Ft. of Head
114
GPM of Water @ 30 Ft. of Head
92
Min. GPM @ Head
24 gpm @ 60 ft
GPM of Water @ 25 Ft. of Head
105
Includes
Manual
GPM of Water @ 40 Ft. of Head
85
Impeller Material
304 Stainless Steel
Max. Specific Gravity
1.0
Amps
21.6/10.8
NEMA/IEC Frame
56J
Drain Plug
No
Inlet Pressure
121 psi
Seal Type
Mechanical
Volute Material
304 Stainless Steel
Standards
CUS
Best Efficiency Flow
55 gpm
Flow Rate @ 20 ft of Head (Maximum)
109 gpm
Flow Rate @ 15 ft of Head (Maximum)
106 gpm
Flow Rate @ 1 ft of Head (Maximum)
118 gpm
Flow Rate @ 5 ft of Head (Maximum)
117 gpm
Flow Rate @ 60 ft of Head (Maximum)
24 gpm
Viscosity (Maximum)
31 SUS
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Ambient Temperature (Minimum)
40 Degrees F
Priming
Manual
Shut Off Pressure (Maximum)
150 psi
Discharge Pipe Type
NPT
Current
21.6 or 10.8 A
Flow Rate (Maximum)
130 gpm
Flow Rate @ 10 ft of Head (Maximum)
114 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 25 ft of Head (Maximum)
100 gpm
Ambient Temperature (Maximum)
104 Degrees F
Intake Pipe Type
NPT
For Use With Potable Systems
No
Flow Rate @ 30 ft of Head (Maximum)
92 gpm
Duty Cycle
Continuous
Frequency
60 Hz
Motor Speed (Maximum)
3,450 RPM
Best Efficiency Head
50 ft
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Nameplate Voltage
115/230V AC
Compatible Motor Frame
56J NEMA
Horsepower (Maximum)
2 hp
Media Temperature (Minimum)
40 Degrees F
Feet of Head (Maximum)
68 ft
Flow Rate (Minimum)
24 gpm
Flow Rate @ 40 ft of Head (Maximum)
75 gpm
Media Temperature (Maximum)
200 Degrees F
Case Pressure (Maximum)
150 psi

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 130 gpm, Horsepower (Maximum) 2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 114 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.