Zoro Homepage

Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp

  • Mfr # 4JMX9

  • Zoro # G1080493


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
150 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMX9
Zoro #
G1080493
UPC #
190735326824
Country of Origin
China

Dimensions

Max. Dia. Solids
1/8 in
Width
10 1/2 in
Manufacturers Warranty Length
1 yr
Height
7 3/4 in
Length
15 3/8 in
Overall Width
10.5 in
Overall Length
15.4 in
Overall Height
7.8 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.13 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
2 in

Details

HP
3 hp
Item
Chemical Resistant Centrifugal Pump
Housing Material
304 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
150 gpm @ 5 ft
Max. Head
81 ft
Best Efficiency GPM @ Head
90 gpm @ 48 ft
Inlet
2 in NPT
Outlet
1-1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Service Factor
1.15
GPM of Water @ 50 Ft. of Head
85
Includes
Manual
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 40 Ft. of Head
105
Screw Material
Stainless Steel
Port Rotation
90 Degrees Increments
GPM of Water @ 15 Ft. of Head
138
Impeller Material
304 Stainless Steel
GPM of Water @ 25 Ft. of Head
126
Seal Type
Mechanical
Max. Case Pressure
150 psi
GPM of Water @ 60 Ft. of Head
62
Max. Fluid Viscosity
31 SUS
Bearing Type
Ball
Duty
Continuous
Hz
60
Agency Compliance
CUS
GPM of Water @ 80 Ft. of Head
5
GPM of Water @ 30 Ft. of Head
116
Amps
11.5-10.8/5.4
GPM of Water @ 20 Ft. of Head
131
Impeller Type
Closed
Best Efficiency Range GPM @ Head
90 to 110 gpm @ 48 to 28 ft
Inlet Pressure
115 psi
Drain Plug
No
Min. GPM @ Head
38 gpm @ 70 ft
GPM of Water @ 70 Ft. of Head
38
NEMA/IEC Frame
56J
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Shaft Material
Stainless Steel
GPM of Water @ 5 Ft. of Head
150
Max. Specific Gravity
1.0
GPM of Water @ 10 Ft. of Head
144
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Motor RPM
3,450 RPM
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Volute Material
304 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Flow Rate @ 15 ft of Head (Maximum)
138 gpm
Best Efficiency Head
48 ft
Viscosity (Maximum)
31 SUS
Discharge Rotation
90 Degrees Increments
Flow Rate @ 30 ft of Head (Maximum)
116 gpm
Flow Rate @ 1 ft of Head (Maximum)
152 gpm
Media Temperature (Minimum)
40 Degrees F
Feet of Head (Maximum)
81 ft
Flow Rate (Minimum)
38 gpm
Impeller Design
Closed
Current
6.6 or 3.3 A
Shut Off Pressure (Maximum)
150 psi
Specific Gravity (Maximum)
1
Discharge Pipe Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
105 gpm
Ambient Temperature (Minimum)
40 Degrees F
Horsepower (Maximum)
3 hp
Case Pressure (Maximum)
150 psi
Priming
Manual
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 70 ft of Head (Maximum)
25 gpm
Media Temperature (Maximum)
200 Degrees F
For Use With Potable Systems
No
Flow Rate @ 10 ft of Head (Maximum)
144 gpm
Best Efficiency Flow
90 gpm
Motor Speed (Maximum)
3,450 RPM
Intake Pipe Type
NPT
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Compatible Motor Frame
56J NEMA
Flow Rate @ 80 ft of Head (Maximum)
3 gpm
Duty Cycle
Continuous
Nameplate Voltage
208-230/460V AC
Flow Rate @ 5 ft of Head (Maximum)
150 gpm
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Flow Rate @ 25 ft of Head (Maximum)
126 gpm
Flow Rate @ 20 ft of Head (Maximum)
131 gpm
Flow Rate (Maximum)
150 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 81 ft, Flow Rate (Maximum) 150 gpm, Horsepower (Maximum) 3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 144 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.