Zoro Homepage

Pump Assembly, 1ph

  • Mfr # IMV50-E

  • Zoro # G6855441


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3GRV9
Fits Brand
Dayton, Graymills
Impeller Material
Aluminum
Phase
Single
Overall Width
9.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV50-E
Zoro #
G6855441
UPC #
190735168004
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9.44 in
Overall Length
9.44 in
Overall Height
18.59 in
Immersion Depth (Maximum)
9.5 in
Manufacturer Warranty Length
1 Year Limited Warranty

Details

Item
Pump Assembly,1ph
For Use With Mfr. Model Number
3GRV9
Fits Brand
Dayton, Graymills
Impeller Material
Aluminum
Phase
Single
Compatible with Media Type
Coolants, Heavy Liquid, Liquid with Fine Contaminants, Solid, Water
Flow Rate (Maximum, Water)
35 gpm
Electrical Connection Type
Junction Box
Horsepower
1/2 hp
Intake Type
NPT
Pump Housing Material
Cast Iron
Discharge Type
NPT
Flow Rate @ 15 ft of Head (Maximum, Water)
30 gpm
Flow Rate @ 10 ft of Head (Maximum, Water)
33 gpm

Description

Pump Assembly,1ph, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Flow Rate (Maximum, Water) 35 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 33 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 30 gpm, Immersion Depth (Maximum) 9.5 in, Intake Type NPT, Discharge Type NPT, Impeller Material Aluminum, Compatible with Media Type Coolants, Heavy Liquid, Liquid with Fine Contaminants, Solid, Water, Electrical Connection Type Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.