Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Body Gasket

  • Mfr # PP211011200-01G

  • Zoro # G9713575


product price: $30.59
/ea

Key Features

Material
Nitrile Rubber
For Use With Mfr. Model Number
2JGA2
Product Type
Pump Body Gasket
Length
11 1/4 cm
For Use With
Effluent Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP211011200-01G
Zoro #
G9713575
UPC #
190735178713
Country of Origin
China

Dimensions

Length
11 1/4 cm

Details

Item
Pump Body Gasket
Material
Nitrile Rubber
For Use With Mfr. Model Number
2JGA2
Product Type
Pump Body Gasket
For Use With
Effluent Pump
Compatible Manufacturer Model Number
2JGA2, 2JGA3

Description

Pump Body Gasket, Cord Length Not Applicable, Length 11 1/4 cm, Material Nitrile Rubber, For Use With Effluent Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.