Pump Body O-Ring
Mfr # PP211010460-01G
Zoro # G2957888
product price: $1.39
/eaKey Features
For Use With
Effluent Pump, Ejector Pump
For Use With Mfr. Model Number
2JGA2
Material
Nitrile Rubber
Length
11 1/4 cm
Product Type
Pump Body O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP211010460-01G
Zoro #
G2957888
UPC #
190735178683
Country of Origin
China
Dimensions
Length
11 1/4 cm
Details
Item
Pump Body O-Ring
For Use With
Effluent Pump, Ejector Pump
For Use With Mfr. Model Number
2JGA2
Material
Nitrile Rubber
Product Type
Pump Body O-Ring
Compatible Manufacturer Model Number
2JGA2, 2JGA7
Description
Pump Body O-Ring, Cord Length Not Applicable, Length 11 1/4 cm, Material Nitrile Rubber, For Use With Effluent Pump, Ejector Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.