Pump Body
Mfr # PP220545601G
Zoro # G7884773
product price: $202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Effluent Pump
For Use With Mfr. Model Number
2JGA4
Length
248 cm
Material
Stainless Steel
Product Type
Pump Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP220545601G
Zoro #
G7884773
UPC #
190735178676
Country of Origin
China
Dimensions
Length
248 cm
Details
Item
Pump Body
For Use With
Effluent Pump
For Use With Mfr. Model Number
2JGA4
Material
Stainless Steel
Product Type
Pump Body
Compatible Manufacturer Model Number
2JGA4, 2JGA7
Description
Pump Body, Cord Length Not Applicable, Length 248 cm, Material Stainless Steel, For Use With Effluent Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.