Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Coolant, 1/25 HP, 230V, 0.6 Amp

  • Mfr # 4JPG5

  • Zoro # G1751741


product price: $287.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Phase
Three
Voltage
230
Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPG5
Zoro #
G1751741
UPC #
190735327180
Country of Origin
China

Dimensions

Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 in
Nominal Tank Depth (In.)
8 in
Width (In.)
4 1/2 in
Dia. (In.)
3 5/16 in
Height (In.)
12 3/8 in
Length (In.)
5 1/4 in
Overall Width
4.5 in
Overall Height
12.5 in
Overall Length
5.25 in
Cord Length
3 ft
Manufacturer Warranty Length
Limited Warranty
Base Diameter
3.31 in
Compatible Discharge Pipe Size
3/8 in
Minimum Immersion Depth
2 in
Immersion Depth (Maximum)
6 in
Compatible Intake Pipe Size
3/8 in

Details

Item
Machine Tool Pump
HP
1/25 hp
Phase
Three
Voltage
230
Impeller Material
Bronze
Body Material
Brass/Bronze
Max. Recommended Viscosity
500 SSU
Cord (Ft.)
3 ft
GPM of Water @ 6 Ft. of Head
4.9 gpm
GPH of Water @ 5 Ft. of Head
330 gph
Application
For Evaporative Coolers, Displays, Laboratories, Water Transfer
Shaft Material
Carbon Steel
GPM of Water @ 3 Ft. of Head
6.6 gpm
Type
Evaporative Cooler and Coolant
GPH of Water @ 3 Ft. of Head
396 gph
GPM of Water @ 7 Ft. of Head Low
4.1 gpm
GPH of Water @ 1 Ft. of Head
423 gph
RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
GPH of Water @ 2 Ft. of Head
423 gph
Shaft Seal
Silicon Carbide/Double Lip Seal
GPH of Water @ 8 Ft. of Head
210 gph
GPM of Water @ 5 Ft. of Head
5.5 gpm
Amps
0.6
GPM of Water @ 1 Ft. of Head
7.1 gpm
Motor Type
PSC
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Inlet/Outlet (In.)
3/8 in
Max. Temp.
200 Degrees F
Shut-Off (Ft.)
7.8 ft
Electrical Connection Type
Hardwired
Maximum Viscosity
500 SUS
Flow Rate @ 1 ft of Head (Maximum, Water)
7.1 gpm
Maximum RPM
1,750 RPM
Flow Rate @ 5 ft of Head (Maximum, Water)
5.5 gpm
Compatible with Media Type
Non-Flammable Liquids
Discharge Type
NPT
Minimum Media Temperature
40 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Housing Material
Brass, Bronze
Intake Type
NPT
Nameplate Voltage
230V AC
Maximum Feet of Head
7.8 ft
Frequency
60 Hz
Flow Rate @ 1 ft of Head (Maximum, Oil)
7.05 gpm
Feet of Head (Minimum)
1 ft
Flow Rate (Maximum, Water)
7.1 gpm
Duty Cycle
Continuous
Horsepower
1/25 hp
Maximum Media Temperature
200 Degrees F

Description

Machine Tool Pump, Nameplate Voltage 230V AC, Phase Three, Pump Housing Material Brass, Bronze, Horsepower 1/25 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 7.1 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 5.5 gpm, Maximum Feet of Head 7.8 ft, Immersion Depth (Maximum) 6 in, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT, Discharge Type NPT, Cord Length 3 ft, Impeller Material Bronze, Base Diameter 3.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.