Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp

  • Mfr # 4JPH8

  • Zoro # G3197704


product price: $884.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Phase
Three
Voltage
230/460
Min. Immersion Depth (In.)
3 in
Max. Immersion Depth (In.)
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPH8
Zoro #
G3197704
UPC #
190735327296
Country of Origin
China

Dimensions

Min. Immersion Depth (In.)
3 in
Max. Immersion Depth (In.)
12 1/4 in
Length (In.)
11 13/16 in
Width (In.)
10 3/16 in
Nominal Tank Depth (In.)
14 in
Height (In.)
25 11/16 in
Dia. (In.)
9 1/4 in
Overall Width
10.19 in
Overall Height
25.69 in
Overall Length
11.81 in
Minimum Immersion Depth
3 in
Manufacturer Warranty Length
Limited Warranty
Compatible Intake Pipe Size
1 1/2 in
Base Diameter
9.25 in
Compatible Discharge Pipe Size
1 1/2 in
Immersion Depth (Maximum)
12.25 in

Details

Item
Machine Tool Pump
HP
1/2 hp
Phase
Three
Voltage
230/460
Impeller Material
Stainless Steel
Body Material
Cast iron
Max. Recommended Viscosity
500 SSU
GPM of Oil 500 SSU @ 18 Ft. of Head
20.3 gpm
GPH of Water @ 8 Ft. of Head
3,980 gph
GPM of Water @ 1 Ft. of Head
74 gpm
Amps
1.77/0.89
GPM of Water @ 21 Ft. of Head
33.8 gpm
Inlet/Outlet (In.)
1 1/2 in
GPM of Oil 500 SSU @ 9 Ft. of Head
41.2 gpm
GPM of Water @ 18 Ft. of Head
45 gpm
GPH of Water @ 2 Ft. of Head
4,400 gph
GPM of Water @ 20 Ft. of Head
38.2 gpm
Elastomer
NBR
Max. Temp.
200 Degrees F
GPM of Oil 500 SSU @ 6 Ft. of Head
47.2 gpm
Discharge Port (In.)
1 1/2 in
GPM of Water @ 15 Ft. of Head
53 gpm
GPH of Water @ 10 Ft. of Head
3,780 gph
GPM of Oil 500 SSU @ 15 Ft. of Head
26.8 gpm
GPH of Water @ 3 Ft. of Head
4,340 gph
GPH of Water @ 9 Ft. of Head
3,890 gph
Shaft Seal
Nitrile Butadiene Rubber
GPM of Water @ 3 Ft. of Head
72.3 gpm
Type
Coolant
GPM of Oil 500 SSU @ 21 Ft. of Head
13.3 gpm
GPM of Water @ 13 Ft. of Head Low
57.5 gpm
Replaces Graymills Model
TN33
GPM of Water @ 16 Ft. of Head
50.5 gpm
GPM of Water @ 9 Ft. of Head
64.8 gpm
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Application
For Machining Lubricants, Coolants, Flushing and Circulation
GPM of Water @ 23 Ft. of Head
23 gpm
GPM of Oil 500 SSU @ 12 Ft. of Head
34.5 gpm
Shaft Material
Carbon Steel
GPM of Water @ 6 Ft. of Head
69.2 gpm
RPM
1,750 RPM
GPH of Water @ 1 Ft. of Head
4,440 gph
GPM of Water @ 12 Ft. of Head
59.3 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 7 Ft. of Head Low
67.8 gpm
GPM of Water @ 24 Ft. of Head
16.3 gpm
Shut-Off (Ft.)
26.2 ft
GPM of Water @ 5 Ft. of Head
70.3 gpm
GPH of Water @ 5 Ft. of Head
4,220 gph
Motor Type
3-Phase
GPM of Oil 500 SSU @ 3 Ft. of Head
53 gpm
GPM of Water @ 10 Ft. of Head
63 gpm
Maximum Viscosity
500 SUS
Electrical Connection Type
Hardwired
Flow Rate (Maximum, Water)
74 gpm
Maximum Feet of Head
26.2 ft
Flow Rate @ 15 ft of Head (Maximum, Water)
53 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 1 ft of Head (Maximum, Oil)
74 gpm
Pump Housing Material
Cast Iron
Motor Ambient Temperature (Maximum)
104 Degrees F
Compatible with Media Type
Non-Flammable Liquids
Feet of Head (Minimum)
1 ft
Flow Rate @ 5 ft of Head (Maximum, Water)
70.3 gpm
Operation
Manual
Intake Type
NPT
Horsepower
1/2 hp
Flow Rate @ 20 ft of Head (Maximum, Water)
38.2 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 1 ft of Head (Maximum, Water)
74 gpm
Flow Rate @ 15 ft of Head (Maximum, Oil)
26.8 gpm
Seal Material
Nitrile Rubber
Discharge Type
NPT
Minimum Media Temperature
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum, Water)
63 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Maximum RPM
1,750 RPM

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 74 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 70.3 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 63 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 53 gpm, Maximum Feet of Head 26.2 ft, Immersion Depth (Maximum) 12.25 in, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.