Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp

  • Mfr # 4JPH3

  • Zoro # G1502182


product price: $370.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Phase
Single
Voltage
115/230
Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPH3
Zoro #
G1502182
UPC #
190735327258
Country of Origin
China

Dimensions

Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 3/8 in
Dia. (In.)
5 9/16 in
Height (In.)
14 1/16 in
Length (In.)
5 13/16 in
Nominal Tank Depth (In.)
8 in
Width (In.)
5 1/2 in
Overall Height
14.06 in
Overall Width
5.5 in
Overall Length
5.81 in
Minimum Immersion Depth
2 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Immersion Depth (Maximum)
6.38 in
Base Diameter
5.56 in

Details

Item
Machine Tool Pump
HP
1/8 hp
Phase
Single
Voltage
115/230
Impeller Material
Stainless Steel
Body Material
Cast iron
Max. Recommended Viscosity
500 SSU
GPH of Water @ 5 Ft. of Head
588 gph
GPM of Water @ 6 Ft. of Head
9 gpm
RPM
1,750 RPM
GPH of Water @ 1 Ft. of Head
750 gph
GPH of Water @ 3 Ft. of Head
677 gph
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Discharge Port (In.)
3/4 in
Type
Coolant
GPH of Water @ 2 Ft. of Head
717 gph
GPH of Water @ 8 Ft. of Head
388 gph
Shaft Material
Stainless Steel
GPM of Oil 500 SSU @ 3 Ft. of Head
8 gpm
Amps
2.15/1.08
Motor Type
PSC
Application
For Machining Lubricants, Coolants, Flushing and Circulation
Shaft Seal
Nitrile Butadiene Rubber
GPM of Water @ 7 Ft. of Head Low
7.8 gpm
GPM of Water @ 3 Ft. of Head
11.3 gpm
GPH of Water @ 9 Ft. of Head
276 gph
Shut-Off (Ft.)
10 ft
GPM of Water @ 5 Ft. of Head
9.8 gpm
Max. Temp.
200 Degrees F
Inlet/Outlet (In.)
3/4 in
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 9 Ft. of Head
4.6 gpm
GPM of Oil 500 SSU @ 6 Ft. of Head
4.4 gpm
GPM of Water @ 1 Ft. of Head
12.5 gpm
Discharge Type
NPT
Flow Rate @ 1 ft of Head (Maximum, Oil)
12.5 gpm
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 5 ft of Head (Maximum, Water)
9.8 gpm
Maximum Viscosity
500 SUS
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
115/230V AC
Flow Rate @ 1 ft of Head (Maximum, Water)
12.5 gpm
Seal Material
Nitrile Rubber
Maximum RPM
1,750 RPM
Pump Housing Material
Cast Iron
Flow Rate (Maximum, Water)
12.5 gpm
Maximum Feet of Head
10 ft
Horsepower
1/8 hp
Electrical Connection Type
Hardwired
Flow Rate @ 10 ft of Head (Maximum, Water)
4 gpm
Feet of Head (Minimum)
1 ft
Intake Type
NPT

Description

Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 12.5 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 9.8 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 4 gpm, Maximum Feet of Head 10 ft, Immersion Depth (Maximum) 6.38 in, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Intake Type NPT, Discharge Type NPT, Impeller Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.