Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Cylinder Kit, 2-31/64"Hx45/64"L

  • Mfr # 493X24

  • Zoro # G2971553


product price: $54.19
/ea

Key Features

For Use With
490Z06
Material
Steel
Overall Height
2 1/2 in
Color
Silver
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X24
Zoro #
G2971553
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
1 5/8 in
Overall Length
1 5/8 in

Details

Item
Pump Cylinder Kit
For Use With
490Z06
Material
Steel
Color
Silver

Description

Pump Cylinder Kit, Color Silver, Material Steel, Overall Height 2 1/2 in, Overall Length 1 5/8 in, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.