Zoro Homepage

Pump, Effluent, 1/2 HP

  • Mfr # 4HU76

  • Zoro # G3342324


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Polypropylene
Amps
5.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HU76
Zoro #
G3342324
UPC #
190735325476
Country of Origin
China

Dimensions

Cord Length
20 ft
Diameter
12-3/16"
Min. Sump Pit Dia.
18 in
Length
16-3/4"
Cord Length - Pumps
20 ft.
Height
16-3/4"
Max. Dia. Solids
3/4"
Width
12-1/6"
Max. Diameter Solids
3/4 in
Body Dia.
12 3/16 in
Width at Widest Point
12 1/8 in
Discharge Dia.
2 in
Minimum Water Depth
18 in
Overall Height
16 3/4 in
Body Diameter
12 1/4 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Water Depth - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Polypropylene
Amps
5.1 A
Body Material
Cast Iron
Max. Head
79 ft
Switch Actuation
No Switch Included
Voltage
230V
GPM of Water @ 30 Ft. of Head
56
Switch Type - Pumps
No Switch Included
Phase
Single
Max. Head - Pumps
79 ft.
GPM of Water @ 20 Ft. of Head
66
GPM of Water @ 15 Ft. of Head
70
Handle
yes
GPM of Water @ 50 Ft. of Head
36
GPM of Water @ 40 Ft. of Head
47
GPM of Water @ 45 Ft. of Head
62
GPM of Water @ 10 Ft. of Head
76
Discharge NPT
2"
Switch Type
None
Amps - Pumps
5.10
GPM of Water @ 60 Ft. of Head
25
GPM of Water @ 55 Ft. of Head
56
GPM of Water @ 5 Ft. of Head
79
Base Material
Cast Iron
Input Phase AC
1
GPM of Water @ 70 Ft. of Head
12
Impeller Material - Pumps
Polypropylene
Bearing Type
Ball
Pump RPM
3450
Top Material
Cast Iron
Housing Material
Cast iron
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide
Motor RPM
3450
Pump Body Material
Cast Iron
Item - Effluent Pumps
Submersible Effluent Pump
Duty
Intermittent
GPM of Water @ 25 Ft. of Head
61
Voltage - Pumps
240VAC
Shaft Seal
Silicon Carbide/Buna N
GPM of Water @ 35 Ft. of Head
51
Max. Liquid Temp.
104 Degrees F
Pump HP
1/2
Hz
60 Hz
Motor Type
Oil Filled PSC
Flow Rate @ 40 Ft. of Head
47 gpm
RPM
3,450 RPM
Flow Rate @ 60 Ft. of Head
25 gpm
Flow Rate @ 10 Ft. of Head
76 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
66 gpm
Rated Voltage
240V AC
Duty Cycle
Intermittent
Flow Rate @ 15 Ft. of Head
70 gpm
Alarm Included
No
Discharge
2 in
Flow Rate @ 20 ft of Head
66 gpm
Rotation Speed - Maximum
3,450 RPM
Current
5.1 A
Flow Rate @ 40 ft of Head
47 gpm
Shaft Seal Material
Nitrile Rubber/Silicon Carbide
Feet of Head - Maximum
79 ft
Horsepower
1/2 hp
Frequency
60 Hz
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
76 gpm

Description

Effluent Pump, HP 1/2, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 5.1 A, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 76 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 66 gpm, Flow Rate @ 40 Ft. of Head 47 gpm, Flow Rate @ 60 Ft. of Head 25 gpm, Max. Head 79 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.