Zoro Homepage

Pump, Effluent, 2 HP

  • Mfr # 4LE14

  • Zoro # G0378935


product price: $1,996.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
2
Impeller Material
Polypropylene
Amps
10.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LE14
Zoro #
G0378935
UPC #
190735329498
Country of Origin
China

Dimensions

Cord Length
20 ft
Cord Length - Pumps
20 ft.
Length
17-21/64
Diameter
13-7/16"
Max. Dia. Solids
3/4"
Width
13-1/2"
Height
17-5/16"
Max. Diameter Solids
3/4 in
Min. Sump Pit Dia.
18 in
Discharge Dia.
2 in
Overall Height
17 3/8 in
Width at Widest Point
13 1/2 in
Body Dia.
13 7/16 in
Minimum Water Depth
18 in
Discharge Diameter
2 in
Body Diameter
13 1/2 in
Sump Pit Diameter - Minimum
18 in
Water Depth - Minimum
18 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
2
Impeller Material
Polypropylene
Amps
10.9 A
Body Material
Cast Iron
Max. Head
86 ft
Switch Actuation
No Switch Included
Housing Material
Cast iron
GPM of Water @ 55 Ft. of Head
71
Hz
60 Hz
GPM of Water @ 60 Ft. of Head
62
Item - Effluent Pumps
Submersible Effluent Pump
Motor RPM
3450
Base Material
Cast Iron
Pump Body Material
Cast Iron
Voltage - Pumps
240VAC
Pump RPM
3450
GPM of Water @ 50 Ft. of Head
80
Shaft Seal
Silicon Carbide
Bearing Type
Ball
Switch Type
None
Max. Head - Pumps
86 ft.
GPM of Water @ 45 Ft. of Head
90
Motor Type
Oil Filled PSC
Phase
Single
Switch Type - Pumps
No Switch Included
Impeller Material - Pumps
Polypropylene
Pump HP
2
Top Material
Cast Iron
Handle
yes
Discharge NPT
2"
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 40 Ft. of Head
100
Duty
Intermittent
Voltage
230V
Input Phase AC
1
Amps - Pumps
10.90
GPM of Water @ 80 Ft. of Head
10
GPM of Water @ 70 Ft. of Head
32
Max. Liquid Temp.
104 Degrees F
Rated Voltage
240V AC
RPM
3,450 RPM
Flow Rate @ 40 Ft. of Head
100 gpm
Duty Cycle
Intermittent
Flow Rate @ 80 Ft. of Head
10 gpm
Discharge
2 in
Alarm Included
No
Switch Electrical Connection
No Switch Included
Flow Rate @ 60 Ft. of Head
62 gpm
Shaft Seal Material
Silicon Carbide
Flow Rate @ 40 ft of Head
100 gpm
Includes Alarm
No Alarm Included
Frequency
60 Hz
Current
10.9 A
Feet of Head - Maximum
86 ft
Horsepower
2 hp
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
80 gpm

Description

Effluent Pump, HP 2, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.9 A, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 100 gpm, Flow Rate @ 60 Ft. of Head 62 gpm, Flow Rate @ 80 Ft. of Head 10 gpm, Max. Head 86 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 13 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.