Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Fountain, 1 HP

  • Mfr # 5RWG4

  • Zoro # G2112512


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Voltage
230V AC
Amps
7 A
Max. Head
55 ft
Length
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RWG4
Zoro #
G2112512
UPC #
190735350775
Country of Origin
China

Dimensions

Length
15 3/4 in
Height
8 in
Cord Length
12 ft
Width
7 3/4 in
Max. Dia. Solids
1/8 in
Overall Height
8 in
Overall Length
15.8 in
Overall Width
7.8 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 in

Details

Item
Pond Pump
HP
1 hp
Voltage
230V AC
Amps
7 A
Max. Head
55 ft
Hz
60
Duty
Continuous
Installation Position
Horizontal
GPH of Water @ 20 Ft. of Head
5,580
Impeller Material
Brass
Outlet
1 in (F)NPT
Motor Type
PSC
Housing Material
Brass
GPH of Water @ 10 Ft. of Head
6,300
GPH of Water @ 30 Ft. of Head
4,800
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Cord Type
16AWG*3C STW
Agency Compliance
CUS
Full Load Amps
7 A
Port Rotation
90 Degrees Increments
Overload Protection
yes
Motor RPM
3,450 RPM
Standards
CUS Certified
Minimum Flow Rate
80 gpm
Discharge Type
NPT
Maximum Flow Rate
105 gpm
Horsepower
1 hp
Flow Rate @ 30 ft of Head (Maximum)
80 gpm
Intake Type
Screened
Nameplate Voltage
230V AC
Flow Rate @ 10 ft of Head (Maximum)
105 gpm
Pump Type
Fountain Pump
Discharge Rotation
90 Degrees Increments
Flow Rate @ 20 ft of Head (Maximum)
93 gpm
Thermal Overload Protection
Yes
Frequency
60 Hz
Flow Rate @ 5 ft of Head (Maximum)
108 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 15 ft of Head (Maximum)
99 gpm
Electrical Connection Type
Plug-In
Pump Housing Material
Brass
Maximum Feet of Head
55 ft
Duty Cycle
Continuous
Submersible
Yes
Feet of Head (Minimum)
10 ft

Description

Pond Pump, Pump Housing Material Brass, Horsepower 1 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 55 ft, Flow Rate @ 5 ft of Head (Maximum) 108 gpm, Flow Rate @ 10 ft of Head (Maximum) 105 gpm, Flow Rate @ 15 ft of Head (Maximum) 99 gpm, Flow Rate @ 20 ft of Head (Maximum) 93 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 7 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.