Zoro Homepage

Pump, Marine, 12 Vdc

  • Mfr # 1P811

  • Zoro # G0351452


product price: $41.69
/ea

Key Features

Amps
2 A
Outlet (In.)
3/8 in
GPH of Water @ 30 PSI
427
Shut-Off (Ft.)
14
Max. Pressure (PSI)
6.0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P811
Zoro #
G0351452
UPC #
190735146712
Country of Origin
Multiple

Dimensions

Length (In.)
5 1/8 in
Width (In.)
3 5/8 in
Height (In.)
2 5/8 in
Overall Height
2.63 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
1/2 in

Details

Item
Marine Utility Pump
Amps
2 A
Outlet (In.)
3/8 in
GPH of Water @ 30 PSI
427
Shut-Off (Ft.)
14
Max. Pressure (PSI)
6.0 psi
GPH of Water @ 0 PSI
339
Application
For Boats and Camper-trailers as Bilge or Water System Pump
GPM of Water @ 0 Ft. of Head
5.6
Agency Compliance
Approved by FDA and NSF
GPH of Water @ 10 Ft. of Head
95
Voltage
12 V DC
GPH of Water @ 14 Ft. of Head
Shut Off
GPH of Water @ 6 Ft. of Head
191
GPH of Water @ 1 Ft. of Head
339
GPH of Water @ 3 Ft. of Head
268
Inlet (In.)
1/2 in
GPH of Water @ 10 PSI
225
Includes
(2) Suction Heads
Flow Rate @ 0 Ft. of Head
5.6
Includes Gaskets
No
Standards
FDA Approved, NSF Approved
Maximum Feet of Head
14 ft
Maximum Media Temperature
160 Degrees F
Compatible Media Type
Water
Series
Camper
Pump Type
Submersible
Nameplate Voltage
12V DC
Electrical Connection Type
Hardwired
For Use With Potable Systems
Yes
Maximum Flow Rate
6 gpm
Shut Off Level
14 ft
Wetted Material
ABS Plastic, Stainless Steel
Minimum Media Temperature
40 Degrees F
Intake Connection Style
MNPT
Maximum Discharge Pressure
6 psi
Pump Housing Material
ABS Plastic
Discharge Connection Style
MNPT

Description

Marine Utility Pump, For Use With Potable Systems Yes, Maximum Discharge Pressure 6 psi, Maximum Feet of Head 14 ft, Nameplate Voltage 12V DC, Shut Off Level 14 ft, Discharge Connection Style MNPT, Intake Connection Style MNPT, Maximum Flow Rate 6 gpm, Electrical Connection Type Hardwired, Maximum Media Temperature 160 Degrees F, Minimum Media Temperature 40 Degrees F, Amps 2 A, Compatible Discharge Pipe Size 3/8 in, Compatible Intake Pipe Size 1/2 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.