This item is Discontinued.

Dayton Booster Pump, 3/4, 208 to 240/480V AC, 3 Phase, 1 1/2 in NPT Inlet Size, 1 Stage 5UXG8

Booster Pump, 3/4, 208 to 240/480V AC, 3 Phase, 1 1/2 in NPT Inlet Size, 1 Stage (Discontinued)

  • Mfr # 5UXG8
  • Zoro # G2672765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UXG8
Zoro #
G2672765
UPC #
190735353172
Country of Origin
China

Dimensions

Inlet Size - Pumps
1 1/2 in NPT
Outlet Size - Pumps
1 1/4 in NPT
Width
8-1/4"
Height
9-1/4"
Length
14"
Manufacturers Warranty Length
1 yr.

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
3/4
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
1
Max. Pressure - Pumps
33 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Max. PSI Boost @ 2-10 GPM
32
Duty
Continuous
Phase
3
Includes
Manual
Bearing Type
Permanently Lubricated Ball
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Motor RPM
3450
Motor Enclosure
ODP
HP
3/4
Motor Type
3-Phase
Max. Pressure
33 psi
Motor Ambient Temp. Rating
149 Degrees F
Seal Material
Stainless Steel, Buna, Carbon/Silicon Carbide
Agency Compliance
CSA, CUS, UL Listed
GPM @ 25 PSI
37
Impeller Type
Closed
Impeller Material
Brass
Wetted Materials
Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
Frame
56J
Amps
3.6-3.8/1.9
Inlet
1-1/2" NPT
Hz
60
GPM @ 30 PSI
19
Best Efficiency GPM @ PSI
47 @ 25
Max. PSI Boost @ 30 GPM
27.8
GPM @ 15 PSI
60
GPM @ 20 PSI
52
Type
High-Volume
Stages
1
Max. PSI Boost @ 20 GPM
29.8
Housing Material
Cast iron
Outlet
1-1/4" NPT
Max. Case Pressure
100 psi
Inlet (In.)
1-1/2 NPT
Voltage
208-230/460

Description

Booster Pump, 3/4 HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Outlet Size - Pumps 1 1/4 in NPT, Inlet Size - Pumps 1 1/2 in NPT, Max. Pressure - Pumps 33 psi, Number of Stages - Pumps 1, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, 3.6-3.8/1.9 Amps, 60 Hz, Max. PSI Boost @ 30 GPM 27.8, Best Efficiency GPM @ PSI 47 @ 25, Motor RPM 3450, Motor Type 3-Phase, Continuous Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.