Zoro Homepage

Pump Repair Kit

  • Mfr # 5UXN1

  • Zoro # G3329295


product price: $21.49
/ea

Key Features

For Use With
5UXL7, 5UXL8, 5UXL9, 5UXN0
Type
Compact Flexible Impeller
Includes
(2) Gaskets, (2) Impellers, Cam
Application
Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
Impeller Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXN1
Zoro #
G3329295
UPC #
190735353592
Country of Origin
China

Details

Item
Utility Pump Kit
For Use With
5UXL7, 5UXL8, 5UXL9, 5UXN0
Type
Compact Flexible Impeller
Includes
(2) Gaskets, (2) Impellers, Cam
Application
Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
Impeller Material
Buna-N
Product Type
Utility Pump Kit
Compatible with Pump Type
Flexible Impeller Utility Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible with Manufacturer Model No.
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible Pump Manufacturer Part Number
5UXL7, 5UXL8, 5UXL9, 5UXN0
For Use with Mfr Model Number
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible Manufacturer Part Number
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible Manufacturer Model Number
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible with Mfr. Model No.
5UXL7, 5UXL8, 5UXL9, 5UXN0
Compatible Mfr. Model Number
5UXL7, 5UXL8, 5UXL9, 5UXN0

Description

Utility Pump Kit, Product Type Utility Pump Kit, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5UXL7, 5UXL8, 5UXL9, 5UXN0, Compatible with Grainger Part Number 5UXL7, 5UXL8, 5UXL9, 5UXN0, Impeller Material Buna-N, Includes (2) Gaskets, (2) Impellers, Cam, Compatible with Pump Type Flexible Impeller Utility Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.