Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, Air

  • Mfr # 6PY77

  • Zoro # G2709262


product price: $88.29
/ea
Free Shipping & Returns

Key Features

For Use With
6PY38, 6PY39
For Use With Mfr. Model Number
6PY37, 6PY38
Includes
Gaskets, O-Rings and Seal Rings
Type
Buna/Santoprene
Section Description
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PY77
Zoro #
G2709262
UPC #
190735370971
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Air End Repair Kit
For Use With
6PY38, 6PY39
For Use With Mfr. Model Number
6PY37, 6PY38
Includes
Gaskets, O-Rings and Seal Rings
Type
Buna/Santoprene
Section Description
Air
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Air
Number of Gaskets
1
Compatible with Manufacturer Model Number
6PY37, 6PY38
Compatible Manufacturer Part Number
6PY37, 6PY38
Compatible Manufacturer Model Number
6PY37, 6PY38
Compatible with Manufacturer Model No.
6PY37, 6PY38
Compatible with Mfr. Model No.
6PY37, 6PY38
For Use with Mfr Model Number
6PY37, 6PY38
Compatible Pump Manufacturer Part Number
6PY37, 6PY38
Compatible Mfr. Model Number
6PY37, 6PY38

Description

Air End Repair Kit, Compatible with Grainger Part Number 6PY37, 6PY37A, 6PY38, 6PY38A, Compatible with Manufacturer Model Number 6PY37, 6PY38, Includes Gaskets, O-Rings and Seal Rings, Product Type Air End Repair Kit, Compatible with Series Not Applicable, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Diaphragm Material Not Applicable, Compatible Connection Media Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.