Pump Repair Kit, Air
Mfr # 6PY78
Zoro # G2357555
product price: $96.79
/ea
Free Shipping & Returns
Key Features
For Use With
53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
For Use With Mfr. Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Section Description
Air
Type
Buna/Hytrel
Includes
Gaskets, O-Rings and Seal Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY78
Zoro #
G2357555
UPC #
190735370988
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Air End Repair Kit
For Use With
53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
For Use With Mfr. Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Section Description
Air
Type
Buna/Hytrel
Includes
Gaskets, O-Rings and Seal Rings
Compatible with Manufacturer Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Gaskets
1
Compatible Connection Media Type
Air
Compatible Manufacturer Part Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible Manufacturer Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible with Manufacturer Model No.
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible with Mfr. Model No.
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
For Use with Mfr Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible Pump Manufacturer Part Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Compatible Mfr. Model Number
3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51
Description
Air End Repair Kit, Compatible with Grainger Part Number 3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51, Compatible with Manufacturer Model Number 3HJV8, 3HJW1, 3HJW7, 53JU96, 53JU97, 6PY34, 6PY39, 6PY42, 6PY49, 6PY51, Includes Gaskets, O-Rings and Seal Rings, Product Type Air End Repair Kit, Compatible with Series Not Applicable, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.