Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 6PY58

  • Zoro # G0884091


product price: $98.59
/ea
Free Shipping & Returns

Key Features

For Use With
53JU96, 6PY34
For Use With Mfr. Model Number
69Y34
Section Description
Fluid
Type
Santoprene(R)
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PY58
Zoro #
G0884091
UPC #
190735370797
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
53JU96, 6PY34
For Use With Mfr. Model Number
69Y34
Section Description
Fluid
Type
Santoprene(R)
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Diaphragm Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Media Temperature (Minimum)
0 Degrees F
Compatible with Manufacturer Model Number
69Y34
Number of Seals
0
Compatible Connection Media Type
Fluid
Number of O-Rings
12
Check Ball Material
Santoprene
Number of Check Balls
4
Compatible Manufacturer Part Number
69Y34
Compatible Manufacturer Model Number
69Y34
Compatible with Manufacturer Model No.
69Y34
Compatible with Mfr. Model No.
69Y34
For Use with Mfr Model Number
69Y34
Compatible Pump Manufacturer Part Number
69Y34
Compatible Mfr. Model Number
69Y34

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 69Y34, Compatible with Manufacturer Model Number 69Y34, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable, Manufacturers Warranty Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.