Pump Repair Kit, Fluid
Mfr # 6PY60
Zoro # G3242714
product price: $173.99
/ea
Free Shipping & Returns
Key Features
For Use With
6PY36
For Use With Mfr. Model Number
6PY36, 6PY36B
Type
Santoprene(R)
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Section Description
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY60
Zoro #
G3242714
UPC #
190735370810
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
6PY36
For Use With Mfr. Model Number
6PY36, 6PY36B
Type
Santoprene(R)
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Santoprene
Media Temperature (Minimum)
0 Degrees F
Number of O-Rings
12
Check Ball Material
Santoprene
Number of Diaphragms
2
Compatible with Manufacturer Model Number
6PY36, 6PY36B
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
0
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Compatible Manufacturer Part Number
6PY36, 6PY36B
Compatible Manufacturer Model Number
6PY36, 6PY36B
Compatible with Manufacturer Model No.
6PY36, 6PY36B
Compatible with Mfr. Model No.
6PY36, 6PY36B
For Use with Mfr Model Number
6PY36, 6PY36B
Compatible Pump Manufacturer Part Number
6PY36, 6PY36B
Compatible Mfr. Model Number
6PY36, 6PY36B
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6PY36, 6PY36B, Compatible with Manufacturer Model Number 6PY36, 6PY36B, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.