Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 6PY63

  • Zoro # G1797941


product price: $426.99
/ea
Free Shipping & Returns

Key Features

For Use With
6PY40
For Use With Mfr. Model Number
6PY40, 6PY40A
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PY63
Zoro #
G1797941
UPC #
190735370841
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
6PY40
For Use With Mfr. Model Number
6PY40, 6PY40A
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
PTFE
Valve Type
Ball
Diaphragm Material
PTFE
Number of Diaphragms
2
Number of Seals
0
Number of Check Balls
4
Compatible with Manufacturer Model Number
6PY40, 6PY40A
Number of O-Rings
12
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
6PY40, 6PY40A
Compatible Manufacturer Model Number
6PY40, 6PY40A
Compatible with Manufacturer Model No.
6PY40, 6PY40A
Compatible with Mfr. Model No.
6PY40, 6PY40A
For Use with Mfr Model Number
6PY40, 6PY40A
Compatible Pump Manufacturer Part Number
6PY40, 6PY40A
Compatible Mfr. Model Number
6PY40, 6PY40A

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6PY40, 6PY40A, Compatible with Manufacturer Model Number 6PY40, 6PY40A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.