Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 6PY64

  • Zoro # G1507554


product price: $470.99
/ea
Free Shipping & Returns

Key Features

For Use With
6PY41
For Use With Mfr. Model Number
6PY41, 6PY41A
Type
PTFE
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PY64
Zoro #
G1507554
UPC #
190735370858
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
6PY41
For Use With Mfr. Model Number
6PY41, 6PY41A
Type
PTFE
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Diaphragm Material
PTFE
Valve Type
Ball
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
40 Degrees F
Compatible with Manufacturer Model Number
6PY41, 6PY41A
Number of O-Rings
12
Number of Diaphragms
2
Number of Seals
0
Number of Check Balls
4
Compatible Manufacturer Part Number
6PY41, 6PY41A
Compatible Manufacturer Model Number
6PY41, 6PY41A
Compatible with Manufacturer Model No.
6PY41, 6PY41A
Compatible with Mfr. Model No.
6PY41, 6PY41A
For Use with Mfr Model Number
6PY41, 6PY41A
Compatible Pump Manufacturer Part Number
6PY41, 6PY41A
Compatible Mfr. Model Number
6PY41, 6PY41A

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6PY41, 6PY41A, Compatible with Manufacturer Model Number 6PY41, 6PY41A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.