Pump Repair Kit, Fluid
Mfr # 6PY70
Zoro # G3137845
product price: $120.99
/ea
Free Shipping & Returns
Key Features
For Use With
6PY47
For Use With Mfr. Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
Santoprene(R)
Section Description
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY70
Zoro #
G3137845
UPC #
190735370919
Country of Origin
Indonesia
Details
Item
Diaphragm Pump Repair Kit
For Use With
6PY47
For Use With Mfr. Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
Santoprene(R)
Section Description
Fluid
Diaphragm Material
Santoprene
Valve Type
Ball
Number of O-Rings
12
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
0 Degrees F
Number of Diaphragms
2
Number of Check Balls
4
Number of Seals
0
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
Santoprene
Compatible with Manufacturer Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible Manufacturer Part Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible Manufacturer Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible with Manufacturer Model No.
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible with Mfr. Model No.
3HJW8, 3HJW8A, 6PY47, 6PY47B
For Use with Mfr Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible Pump Manufacturer Part Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Compatible Mfr. Model Number
3HJW8, 3HJW8A, 6PY47, 6PY47B
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3HJW8, 3HJW8A, 6PY47, 6PY47B, Compatible with Manufacturer Model Number 3HJW8, 3HJW8A, 6PY47, 6PY47B, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.