Pump Repair Kit, Fluid
Mfr # 6PY71
Zoro # G0591561
product price: $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
6PY48
For Use With Mfr. Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
Santoprene(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY71
Zoro #
G0591561
UPC #
190735370926
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
6PY48
For Use With Mfr. Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Type
Santoprene(R)
Diaphragm Material
Santoprene
Valve Type
Ball
Media Temperature (Minimum)
0 Degrees F
Number of O-Rings
12
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Number of Diaphragms
2
Check Ball Material
Santoprene
Number of Seals
0
Compatible with Manufacturer Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible Manufacturer Part Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible Manufacturer Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible with Manufacturer Model No.
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible with Mfr. Model No.
3HJW9, 3HJW9A, 6PY48, 6PY48B
For Use with Mfr Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible Pump Manufacturer Part Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Compatible Mfr. Model Number
3HJW9, 3HJW9A, 6PY48, 6PY48B
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3HJW9, 3HJW9A, 6PY48, 6PY48B, Compatible with Manufacturer Model Number 3HJW9, 3HJW9A, 6PY48, 6PY48B, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.