Pump Repair Kit, Fluid
Mfr # 6PY73
Zoro # G3193434
product price: $410.99
/ea
Free Shipping & Returns
Key Features
For Use With
6PY52, 6PY53
For Use With Mfr. Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Type
PTFE
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Section Description
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY73
Zoro #
G3193434
UPC #
190735370940
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
6PY52, 6PY53
For Use With Mfr. Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Type
PTFE
Includes
(2) Diaphragms, (4) Check Balls, O-Rings, Seals
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Number of Seals
0
Number of O-Rings
12
Compatible with Manufacturer Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
40 Degrees F
Check Ball Material
PTFE
Compatible Manufacturer Part Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Compatible Manufacturer Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Compatible with Manufacturer Model No.
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Compatible with Mfr. Model No.
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
For Use with Mfr Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Compatible Pump Manufacturer Part Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Compatible Mfr. Model Number
22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A, Compatible with Manufacturer Model Number 22A605, 34TJ41, 6PY53, 6PY53A, 6PY54, 6PY54A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.