Zoro Homepage

Pump Repair Kit, For 2ZWP7A, 2ZWP8A

  • Mfr # 21TG43

  • Zoro # G8258634


product price: $54.59
/ea

Key Features

For Use With
2ZWP7, 2ZWP8
For Use With Mfr. Model Number
2ZWP7, 2ZWP8
Fits Brand
DAYTON
Type
Centrifugal Pump
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TG43
Zoro #
G8258634
UPC #
190735166956
Country of Origin
India

Details

Item
Repair Kit
For Use With
2ZWP7, 2ZWP8
For Use With Mfr. Model Number
2ZWP7, 2ZWP8
Fits Brand
DAYTON
Type
Centrifugal Pump
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Section Description
Fluid
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
2ZWP7, 2ZWP8
Gasket Material
Nitrile Rubber
Compatible Manufacturer Part Number
2ZWP7, 2ZWP8
Compatible Grainger Part Number
2ZWP7, 2ZWP8
Compatible Manufacturer Model Number
2ZWP7, 2ZWP8
Compatible with Manufacturer Model No.
2ZWP7, 2ZWP8
Compatible with Mfr. Model No.
2ZWP7, 2ZWP8
For Use with Mfr Model Number
2ZWP7, 2ZWP8
Compatible Pump Manufacturer Part Number
2ZWP7, 2ZWP8
Compatible Mfr. Model Number
2ZWP7, 2ZWP8

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWP7, 2ZWP8, Compatible with Grainger Part Number 2ZWP7, 2ZWP8, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.