Zoro Homepage

Pump Repair Kit, For 2ZWR7A, 2ZWR8A

  • Mfr # 21TG52

  • Zoro # G7847777


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZWR7, 2ZWR8
For Use With Mfr. Model Number
2ZWR7, 2ZWR8
Fits Brand
DAYTON
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TG52
Zoro #
G7847777
UPC #
190735167007
Country of Origin
India

Details

Item
Repair Kit
For Use With
2ZWR7, 2ZWR8
For Use With Mfr. Model Number
2ZWR7, 2ZWR8
Fits Brand
DAYTON
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Section Description
Fluid
Type
Centrifugal Pump
Gasket Material
Nitrile Rubber
Compatible with Manufacturer Model Number
2ZWR7, 2ZWR8
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
2ZWR7, 2ZWR8
Compatible Grainger Part Number
2ZWR7, 2ZWR8
Compatible Manufacturer Model Number
2ZWR7, 2ZWR8
Compatible with Manufacturer Model No.
2ZWR7, 2ZWR8
Compatible with Mfr. Model No.
2ZWR7, 2ZWR8
For Use with Mfr Model Number
2ZWR7, 2ZWR8
Compatible Pump Manufacturer Part Number
2ZWR7, 2ZWR8
Compatible Mfr. Model Number
2ZWR7, 2ZWR8

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWR7, 2ZWR8, Compatible with Grainger Part Number 2ZWR7, 2ZWR8, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.