Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, For 2ZWU6, 2ZWU7

  • Mfr # 21TG69

  • Zoro # G7857166


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZWU6, 2ZWU7
For Use With Mfr. Model Number
2ZWU6, 2ZWU7
Fits Brand
DAYTON
Section Description
Fluid
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TG69
Zoro #
G7857166
UPC #
190735167090
Country of Origin
India

Details

Item
Repair Kit
For Use With
2ZWU6, 2ZWU7
For Use With Mfr. Model Number
2ZWU6, 2ZWU7
Fits Brand
DAYTON
Section Description
Fluid
Includes
(4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Type
Centrifugal Pump
Compatible with Manufacturer Model Number
2ZWU6, 2ZWU7
Gasket Material
Viton
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible Grainger Part Number
2ZWU6, 2ZWU7
Compatible Manufacturer Part Number
2ZWU6, 2ZWU7
Compatible Manufacturer Model Number
2ZWU6, 2ZWU7
Compatible with Manufacturer Model No.
2ZWU6, 2ZWU7
Compatible with Mfr. Model No.
2ZWU6, 2ZWU7
For Use with Mfr Model Number
2ZWU6, 2ZWU7
Compatible Pump Manufacturer Part Number
2ZWU6, 2ZWU7
Compatible Mfr. Model Number
2ZWU6, 2ZWU7

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWU6, 2ZWU7, Compatible with Grainger Part Number 2ZWU6, 2ZWU7, Gasket Material Viton, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.