Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, For 2ZWY2A

  • Mfr # 21TG83

  • Zoro # G8345863


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZWY2
For Use With Mfr. Model Number
2ZWY2
Fits Brand
DAYTON
Section Description
Fluid
Includes
(4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TG83
Zoro #
G8345863
UPC #
190735167205
Country of Origin
India

Details

Item
Pedestal Pump
For Use With
2ZWY2
For Use With Mfr. Model Number
2ZWY2
Fits Brand
DAYTON
Section Description
Fluid
Includes
(4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Type
Centrifugal Pump
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Gasket Material
Nitrile Rubber
Compatible with Manufacturer Model Number
2ZWY2
Compatible Manufacturer Part Number
2ZWY2
Compatible Manufacturer Model Number
2ZWY2
Compatible with Manufacturer Model No.
2ZWY2
Compatible with Mfr. Model No.
2ZWY2
For Use with Mfr Model Number
2ZWY2
Compatible Pump Manufacturer Part Number
2ZWY2
Compatible Mfr. Model Number
2ZWY2

Description

Pedestal Pump, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWY2, Compatible with Grainger Part Number 2ZWY2, Gasket Material Nitrile Rubber, Includes (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.