Pump Repair Kit, For 2ZWY6A
Mfr # 21TG87
Zoro # G7907891
product price: $190.99
/ea
Free Shipping & Returns
Key Features
For Use With
2ZWY6
For Use With Mfr. Model Number
2ZWY6
Fits Brand
DAYTON
Includes
(2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Type
Centrifugal Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21TG87
Zoro #
G7907891
UPC #
190735167243
Country of Origin
India
Details
Item
Repair Kit
For Use With
2ZWY6
For Use With Mfr. Model Number
2ZWY6
Fits Brand
DAYTON
Includes
(2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Type
Centrifugal Pump
Section Description
Fluid
Gasket Material
Nitrile Rubber
Compatible with Manufacturer Model Number
2ZWY6
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
2ZWY6
Compatible Manufacturer Model Number
2ZWY6
Compatible with Manufacturer Model No.
2ZWY6
Compatible with Mfr. Model No.
2ZWY6
For Use with Mfr Model Number
2ZWY6
Compatible Pump Manufacturer Part Number
2ZWY6
Compatible Mfr. Model Number
2ZWY6
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWY6, Compatible with Grainger Part Number 2ZWY6, Gasket Material Nitrile Rubber, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.