Pump Repair Kit, For 2ZXA1, 2ZXA2
Mfr # 21TH07
Zoro # G8159392
product price: $294.99
/ea
Free Shipping & Returns
Key Features
For Use With
2ZXA1, 2ZXA2
For Use With Mfr. Model Number
2ZXA1, 2ZXA2
Fits Brand
DAYTON
Section Description
Fluid
Type
Centrifugal Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21TH07
Zoro #
G8159392
UPC #
190735167373
Country of Origin
India
Details
Item
Repair Kit
For Use With
2ZXA1, 2ZXA2
For Use With Mfr. Model Number
2ZXA1, 2ZXA2
Fits Brand
DAYTON
Section Description
Fluid
Type
Centrifugal Pump
Includes
(4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
2ZXA1, 2ZXA2
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible Manufacturer Part Number
2ZXA1, 2ZXA2
Compatible Grainger Part Number
2ZXA1, 2ZXA2
Compatible Manufacturer Model Number
2ZXA1, 2ZXA2
Compatible with Manufacturer Model No.
2ZXA1, 2ZXA2
Compatible with Mfr. Model No.
2ZXA1, 2ZXA2
For Use with Mfr Model Number
2ZXA1, 2ZXA2
Compatible Pump Manufacturer Part Number
2ZXA1, 2ZXA2
Compatible Mfr. Model Number
2ZXA1, 2ZXA2
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Mfr. Model No. 2ZXA1, 2ZXA2, Compatible with Grainger Part Number 2ZXA1, 2ZXA2, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.