Zoro Homepage

Pump Repair Kit, For 2ZXJ5, 2ZXJ6

  • Mfr # 21TH19

  • Zoro # G7913744


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZXJ5, 2ZXJ6
For Use With Mfr. Model Number
2ZXJ5, 2ZXJ6
Fits Brand
DAYTON
Includes
(4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Type
Centrifugal Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TH19
Zoro #
G7913744
UPC #
190735167427
Country of Origin
India

Details

Item
Repair Kit
For Use With
2ZXJ5, 2ZXJ6
For Use With Mfr. Model Number
2ZXJ5, 2ZXJ6
Fits Brand
DAYTON
Includes
(4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Type
Centrifugal Pump
Section Description
Fluid
Gasket Material
Viton
Compatible with Manufacturer Model Number
2ZXJ5, 2ZXJ6
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
2ZXJ5, 2ZXJ6
Compatible Manufacturer Model Number
2ZXJ5, 2ZXJ6
Compatible with Manufacturer Model No.
2ZXJ5, 2ZXJ6
Compatible with Mfr. Model No.
2ZXJ5, 2ZXJ6
For Use with Mfr Model Number
2ZXJ5, 2ZXJ6
Compatible Pump Manufacturer Part Number
2ZXJ5, 2ZXJ6
Compatible Mfr. Model Number
2ZXJ5, 2ZXJ6

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXJ5, 2ZXJ6, Compatible with Grainger Part Number 2ZXJ5, 2ZXJ6, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.