Zoro Homepage

Pump Repair Kit, For 2ZXN8, 2ZXN9

  • Mfr # 21TH39

  • Zoro # G8473306


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZXN8, 2ZXN9
For Use With Mfr. Model Number
2ZXN8, 2ZXN9
Fits Brand
DAYTON
Section Description
Fluid
Type
Centrifugal Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TH39
Zoro #
G8473306
UPC #
190735167502
Country of Origin
India

Details

Item
Repair Kit
For Use With
2ZXN8, 2ZXN9
For Use With Mfr. Model Number
2ZXN8, 2ZXN9
Fits Brand
DAYTON
Section Description
Fluid
Type
Centrifugal Pump
Includes
(4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Compatible with Manufacturer Model Number
2ZXN8, 2ZXN9
Gasket Material
Viton
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible Grainger Part Number
2ZXN8, 2ZXN9
Compatible Manufacturer Part Number
2ZXN8, 2ZXN9
Compatible Manufacturer Model Number
2ZXN8, 2ZXN9
Compatible with Manufacturer Model No.
2ZXN8, 2ZXN9
Compatible with Mfr. Model No.
2ZXN8, 2ZXN9
For Use with Mfr Model Number
2ZXN8, 2ZXN9
Compatible Pump Manufacturer Part Number
2ZXN8, 2ZXN9
Compatible Mfr. Model Number
2ZXN8, 2ZXN9

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXN8, 2ZXN9, Compatible with Grainger Part Number 2ZXN8, 2ZXN9, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.