Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit

  • Mfr # GGS_103721

  • Zoro # G410607599


product price: $51.99
/ea

Key Features

Compatible with Pump Type
Centrifugal Pump
Compatible with Brand
Dayton
Includes
O-Ring
Compatible with Manufacturer Model Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible Manufacturer Part Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_103721
Zoro #
G410607599
UPC #
-
Country of Origin
India

Details

Item
Pump Repair Kit
Compatible with Pump Type
Centrifugal Pump
Compatible with Brand
Dayton
Includes
O-Ring
Compatible with Manufacturer Model Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible Manufacturer Part Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible Manufacturer Model Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
For Use With Mfr. Model Number
800VX8
Compatible with Manufacturer Model No.
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible with Mfr. Model No.
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
For Use with Mfr Model Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible Pump Manufacturer Part Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75
Compatible Mfr. Model Number
55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75

Description

Pump Repair Kit, Compatible with Pump Type Centrifugal Pump, Compatible with Brand Dayton, Compatible with Series Family Not Applicable, Compatible with Series Not Applicable, Compatible with Grainger Part Number 55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75, Compatible with Manufacturer Model Number 55JJ68, 55JJ69, 55JJ70, 55JJ71, 55JJ74, 55JJ75, Gasket Material Not Applicable, Includes O-Ring, Gasket Inner Diameter Not Applicable, Gasket Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.