Zoro Homepage

Pump Repair Kit, Hytrel/PTFE, Fluid

  • Mfr # 22A622

  • Zoro # G7908503


product price: $277.99
/ea
Free Shipping & Returns

Key Features

For Use With
22A604
For Use With Mfr. Model Number
22A604
Shaft Dia. (In.)
11/16 in
Includes
Balls, Diaphragms, O-Rings
Type
Hytrel/PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A622
Zoro #
G7908503
UPC #
190735168684
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
11/16 in

Description

Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 22A604, Compatible with Manufacturer Model Number 22A604, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.