Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, PTFE, Fluid, 1 In

  • Mfr # 22A615

  • Zoro # G8261337


product price: $958.99
/ea
Free Shipping & Returns

Key Features

For Use With
3HJW4
For Use With Mfr. Model Number
3HJW4, 3HJW4A
Warranty
1 yr
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A615
Zoro #
G8261337
UPC #
190735168615
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1 in

Details

Item
Pump Repair Kit
For Use With
3HJW4
For Use With Mfr. Model Number
3HJW4, 3HJW4A
Warranty
1 yr
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings
Type
PTFE
Diaphragm Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
40 Degrees F
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Check Ball Material
PTFE
Number of Seals
0
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Number of O-Rings
12
Compatible with Manufacturer Model Number
3HJW4, 3HJW4A
Compatible Manufacturer Part Number
3HJW4, 3HJW4A
Compatible Manufacturer Model Number
3HJW4, 3HJW4A
Compatible with Manufacturer Model No.
3HJW4, 3HJW4A
Compatible with Mfr. Model No.
3HJW4, 3HJW4A
For Use with Mfr Model Number
3HJW4, 3HJW4A
Compatible Pump Manufacturer Part Number
3HJW4, 3HJW4A
Compatible Mfr. Model Number
3HJW4, 3HJW4A

Description

Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 3HJW4, 3HJW4A, Compatible with Manufacturer Model Number 3HJW4, 3HJW4A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.