This item is Discontinued.

Dayton Pump, Sprinkler, 5 HP, 3 Ph 5RWH4

Pump, Sprinkler, 5 HP, 3 Ph (Discontinued)

  • Mfr # 5RWH4
  • Zoro # G2015973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5RWH4
Zoro #
G2015973
UPC #
190735350874
Country of Origin
China

Dimensions

Height
10 1/2 in
Length
25 1/4 in
Manufacturers Warranty Length
1 yr
Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
2 in NPT
Width
12 in
Overall Length
25.25 in
Overall Width
12 in
Overall Height
10.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Intake and Discharge Size
2 in , 2 in

Details

Phase - Pumps
3
Max. Case Pressure
150 psi
Max. Pressure - Pumps
70 psi
Inlet Pressure
80 psi
HP - Pumps
5 hp
Max. Head
161 ft
GPM @ 35 PSI
82
Amps
13.5/6.7
Duty
Continuous
GPM @ 60 PSI
26
Best Efficiency GPM @ Head
63 @ 105 ft
Housing Material
Cast iron
GPM @ 10 PSI
122
Suction Lift
25 ft
GPM @ 45 PSI
62
GPM @ 55 PSI
37
Inlet
2"
HP
5
Phase
Three
Hz
60
Inlet (In.)
2
Best Efficiency GPM @ PSI
63 @ 105 ft
Item
Sprinkler Pump
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM @ 20 PSI
107
Voltage
208-230/460
Agency Compliance
Motor Only CSA
Max. Specific Gravity
1
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Bearing Type
Double Shielded Pre Lubricated Ball
Includes
Manual
Pressure Pump Type
Sprinkler Pump
GPM @ 65 PSI
14
GPM @ 40 PSI
72
Motor Type
3-Phase
Port Rotation
90 Degrees Increments
Impeller Material
Stainless Steel
Outlet
2"
Voltage - Pumps
208 to 240/480V AC
Housing Material - Pumps
Cast Iron
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 50 PSI
50
Max. Pressure
70 psi
Impeller Type
Closed
GPM @ 15 PSI
115
Frame
213Jm
Features
Front Drain Plug, Removable and Replaceable Volute & Diffusers
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
GPM @ 25 PSI
99
Stages
1
GPM @ 30 PSI
90
Standards
CSA
Discharge Rotation
90 Degrees Increments
Suction Lift (Maximum)
25 ft
Priming
Self-Priming
Flow Rate @ 50 psi
50 gpm
Horsepower
5 hp
Maximum Feet of Head
161 ft
Shaft Material
Stainless Steel
Discharge Type
NPT
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 10 psi
122 gpm
Flow Rate @ 20 psi
107 gpm
Motor Enclosure Type
TEFC
Best Efficiency Flow
63 gpm
Flow Rate @ 30 psi
90 gpm
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
70 psi
Case Pressure (Maximum)
150 psi
Specific Gravity (Maximum)
1
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 40 psi
72 gpm
Flow Rate @ 15 psi
115 gpm
Motor Frame Designation
213JM
Thermal Overload Protection
Yes
Flow Rate @ 60 psi
26 gpm
Duty Cycle
Continuous
Best Efficiency Head
105 ft of head
Frequency
60 Hz
Intake Type
NPT
Pump Housing Material
Cast Iron
Nameplate Voltage
208-240/480V AC
Flow Rate @ 70 psi
0 gpm

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 122 gpm, Flow Rate @ 20 psi 107 gpm, Maximum Feet of Head 161 ft, Shut Off Pressure (Maximum) 70 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 90 gpm, Flow Rate @ 40 psi 72 gpm, Priming Self-Priming

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.