Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Turbine, 3 HP

  • Mfr # 4UP57

  • Zoro # G7199132


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP57
Zoro #
G7199132
UPC #
190735335444
Country of Origin
United States

Dimensions

Width
8 3/8 in
Height
8 3/8 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
25 Microns
Overall Height
8.38 in
Overall Width
8.38 in
Compatible Intake Pipe Size
1 in
Solid Diameter (Maximum)
25 micron
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr

Details

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
GPM @ 20 PSI
20.0
Outlet
1 in
GPM @ 60 PSI
18.2
Phase
Three
Impeller Type
Regenerative Turbine
Housing Material
Cast iron
Impeller Material
Bronze
Frame
56c
GPM @ 100 PSI
13.5
GPM @ 30 PSI
19.0
GPM @ 75 PSI
14.5
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Duty
Continuous
Max. Specific Gravity
1
Best Efficiency GPM @ Head
15.5 gpm @ 70 psi ft
Inlet Pressure
200 psi
Agency Compliance
CE & CSA ON MOTOR ONLY, UL
Bearing Type
Sealed Ball Bearing (Motor Bearing)
GPM @ 10 PSI
20.7
Includes
Cast Casing
Motor Type
3-Phase
Inlet
1 in
Amps
8.3-7.6/3.8
Port Rotation
90 Degrees Increments
GPM @ 50 PSI
17.5
Max. Case Pressure
300 psi
Inlet (In.)
1
Item
Turbine Pump
Standards
CE Certified (Motor Only), CSA Certified (Motor Only), UL Listed
Flow Rate @ 20 psi
20 gpm
Case Pressure (Maximum)
300 psi
Flow Rate @ 120 psi
12.1 gpm
Flow Rate @ 70 psi
15.4 gpm
Flow Rate @ 80 psi
15 gpm
Wetted Material
Bronze Fitted, Cast Iron
Motor Frame Designation
56C
NPSHr
200 psi
Flow Rate @ 100 psi
13.7 gpm
Intake Type
NPT
Minimum Flow Rate
13.5 gpm
Seal Type
Type 21
Flow Rate @ 90 psi
14.8 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 40 psi
18.2 gpm
Flow Rate @ 30 psi
19 gpm
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Discharge Type
NPT
Specific Gravity (Maximum)
1
Impeller Design
Regenerative Turbine
Compatible with Media Type
Water
Flow Rate @ 50 psi
17.5 gpm
Flow Rate @ 60 psi
18.2 gpm
Horsepower
3 hp
Nameplate Voltage
208-230/460V AC
Flow Rate @ 10 psi
20.7 gpm
Shut Off Pressure (Maximum)
150 psi
Best Efficiency Head
70 ft
Maximum Flow Rate
20.7 gpm

Description

Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 150 psi, Maximum Flow Rate 20.7 gpm, Flow Rate @ 10 psi 20.7 gpm, Flow Rate @ 20 psi 20 gpm, Flow Rate @ 30 psi 19 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 70 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.