Zoro Homepage

Pump Utility, 1/4 HP

  • Mfr # 3YU64

  • Zoro # G3282526


product price: $387.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Cord Length
15 ft
Max. Diameter Solids
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YU64
Zoro #
G3282526
UPC #
190735296486
Country of Origin
China

Dimensions

Cord Length
15 ft
Max. Diameter Solids
1/8 in
Cord Length - Pumps
15 ft.
Height
9"
Max. Dia. Solids
1/8"
Diameter
7"
Cord Size
18/3
Min. Sump Pit Dia.
18 in
Overall Height
9 in
Body Dia.
7 in
Discharge Dia.
1 1/4 in
Solids Diameter - Maximum
1/8 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
7 in

Details

HP
1/4
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Max. Head
23 ft
Item - Dewatering Pumps
Utility/Dewatering Pump
Discharge NPT
1-1/4" M
GPM of Water @ 20 Ft. of Head
4
Duty
Continuous
Amps
2.5 AC
Max. Liquid Temp.
104 Degrees F
Impeller Material - Pumps
Polyamide
Shaft Seal Material - Pumps
Buna-N
Pump Body Material
Stainless Steel
Voltage
115
Item
Plug-In Utility Pump
Housing Material
Stainless steel
Base Material
Stainless Steel
Max. Head - Pumps
23 ft.
For Use With
Nonflammable Liquids Compatible with Pump Materials
GPM of Water @ 5 Ft. of Head
19
Includes
90 Degree, 1" NPT Discharge Elbow and 3/4" Garden Hose Adapter
Handle
Top Carrying
Voltage - Pumps
120VAC
Impeller Material
Polyamide
Shaft Seal
Buna N
GPM of Water @ 15 Ft. of Head
8.8
GPM of Water @ 10 Ft. of Head
13
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
4 gpm
Discharge
1 1/4 in MNPT
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
8.8 gpm
Flow Rate @ 10 Ft. of Head
13 gpm
Flow Rate @ 5 Ft. of Head
19 gpm
Discharge Gender
Male
Rated Voltage
115V AC
Application
Nonflammable Liquids Compatible with Pump Materials
Flow Rate @ 10 ft of Head
13 gpm
Liquid Temperature - Maximum
104 Degrees F
Current
2.5 AC
Horsepower
1/4 hp
Flow Rate @ 5 ft of Head
19 gpm
Shaft Seal Material
Nitrile Rubber
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Feet of Head - Maximum
23 ft

Description

Plug-In Utility Pump, HP 1/4, Rated Voltage 115V AC, Amps 2.5 AC, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material Polyamide, Shaft Seal Material - Pumps Buna-N, Flow Rate @ 5 Ft. of Head 19 gpm, Flow Rate @ 10 Ft. of Head 13 gpm, Flow Rate @ 15 Ft. of Head 8.8 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 18 in, Body Dia. 7 in, Overall Height 9 in, Max. Diameter Solids 1/8 in, Max. Liquid Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.