Zoro Homepage

Pumping System, Tank 30 Gal

  • Mfr # 1XLL4

  • Zoro # G1938553


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

For Use With
Non-Flammable Liquids Compatible with Pump Component Materials
GPM of Water @ 12 Ft. of Head
19
GPM of Water @ 27 Ft. of Head
8
Min. Immersion Depth (In.)
4
GPM of Oil 500 SSU @ 12 Ft. of Head
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XLL4
Zoro #
G1938553
UPC #
190735150047
Country of Origin
Multiple

Dimensions

Min. Immersion Depth (In.)
4
Length (In.)
48
Nominal Tank Depth (In.)
9
Width (In.)
20
Height (In.)
17-3/8
Max. Immersion Depth (In.)
7
Bolt Circle Dia. (In.)
6.37

Description

Pumping System, Pump/Tank, 1/4 HP, 1 Phase, 3.0/1.5 Amps, Voltage 115/230, Length (In.) 48, Width (In.) 20, Height (In.) 17-3/8, Discharge Port (In.) 1/2, Bolt Circle Dia. (In.) 6.37, Inlet/Outlet (In.) 1/2, 3450 RPM, Motor Type TENV, GPH of Water @ 1 Ft. of Head 1380, GPM of Water @ 1 Ft. of Head -, Shut-Off (Ft.) 32, GPM of Oil 500 SSU @ 3 Ft. of Head 19, Impeller Material Plastic, Body Material Cast Iron, Max. Temp. 180 Degrees F, Shaft Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.