Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Buttn Cntrol Station, 2NO, Open/Close

  • Mfr # 20C792

  • Zoro # G8483386


product price: $63.15
/ea

Key Features

Contact Form
2NO
Legend
Open/Close
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20C792
Zoro #
G8483386
UPC #
190735152096
Country of Origin
China

Dimensions

Size
25 mm
Depth
2.06 in
Height
2.19 in
Width
3.69 in
Overall Height
2.19 in
Overall Width
3.69 in
Overall Depth
2.06 in
Hub Size - Maximum
3/4 in
Panel Cutout Diameter
25 mm

Details

Item
Control Station
Contact Form
2NO
Legend
Open/Close
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, NEMA 50, UL 508
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Action
Momentary/Momentary
Head Material
Plastic
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
Operator Color
Black
NEMA Contact Rating Designation
A600/P600
Mounting
Wall
IP Rating
IP40
Enclosure Color
Gray
Enclosure Material
Plastic
DC Contact Rating
5 A @ 24 V
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
1
Operator Configuration
(2) Push Buttons
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 25 mm, Legend Open/Close, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 3.69 in, Depth 2.06 in, Head Material Plastic, Enclosure Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.