Zoro Homepage

Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm

  • Mfr # 20C803

  • Zoro # G6167761


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C803
Zoro #
G6167761
UPC #
190735152195
Country of Origin
China

Dimensions

Size
22 mm
Width
2.75 in
Height
3.27 in
Depth
2.76 in
Overall Height
3.27 in
Hub Size - Maximum
1/2 in
Panel Cutout Diameter
22 mm
Overall Depth
2.76 in
Overall Width
2.75 in

Details

Item
Control Station
Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, NEMA 50, UL 508
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Head Material
Plastic
Action
Momentary/Momentary
Mechanical Interlock
No
Hub
1/2 in NPT
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Operator Color
(2) Black
Mounting
Wall
Enclosure Material
Zinc
Enclosure Color
Gray
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
4
DC Contact Rating
5 A @ 24 V
Product Type
Control Station
Operator Configuration
(2) Push Buttons

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP65, Mounting Wall, Hub 1/2 in NPT, Height 3.27 in, Width 2.75 in, Depth 2.76 in, Head Material Plastic, Enclosure Material Zinc, Enclosure Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.