Zoro Homepage

Push Button Control Station, 2NO/1NC, 22mm

  • Mfr # 32W272

  • Zoro # G6067765


product price: $41.49
/ea

Key Features

Contact Form
2NO/1NC
Legend
Forward/Stop/Reverse
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32W272
Zoro #
G6067765
UPC #
190735260234
Country of Origin
India

Dimensions

Size
22 mm
Width
5.27 in
Depth
2.69 in
Height
1.98 in
Overall Height
1.98 in
Overall Depth
2.69 in
Overall Width
5.27 in
Panel Cutout Diameter
22 mm

Details

Item
Control Station
Contact Form
2NO/1NC
Legend
Forward/Stop/Reverse
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
4, 4X
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA, IEC, UL Listed
Action
Momentary/Momentary/Momentary
Head Material
Plastic
Mechanical Interlock
No
NEMA Contact Rating Designation
A600/Q600
Mounting
Wall
Enclosure Material
Thermoplastic
Enclosure Color
Gray
Operator Color
Black, Red
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
4, 4X
Product Type
Control Station
AC Contact Rating
10 A @ 600 V
Operator Configuration
(3) Push Buttons
DC Contact Rating
2.5 A @ 24 V

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend Forward/Stop/Reverse, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 5.27 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.