Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Cord 10 ft. 9 In.

  • Mfr # MHGXEC25GGSA

  • Zoro # G9642026


product price: $55.19
/ea

Key Features

For Use With
2GTD6, 2GTD7, 2GTD8, 2GTD9, 2XY32, 2XY33
Fits Brand
Dayton
Compatible Series
Dayton Single Speed
Overall Length
10.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHGXEC25GGSA
Zoro #
G9642026
UPC #
190735903315
Country of Origin
China

Dimensions

Overall Length
10.8 ft

Details

Item
Push Button Cord 10 ft. 9"
For Use With
2GTD6, 2GTD7, 2GTD8, 2GTD9, 2XY32, 2XY33
Fits Brand
Dayton
Compatible Series
Dayton Single Speed

Description

Pendant Station Cord, Product Type Pendant Station Cord, Compatible Series Dayton Single Speed, Overall Length 10.8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.