Zoro Homepage

Push Button Operator, 22 mm, 1NO, Red

  • Mfr # 32UK34

  • Zoro # G2793220


product price: $15.69
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UK34
Zoro #
G2793220
UPC #
190735594841
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
cUL, UL Listed
Type of Operator
40mm Mushroom Head
Legend
No Legend
Contact Rating
10A @ 600V AC
Bezel
Chrome Die Cast Aluminum
Contact Form
1NO
Number of Operators
1
Material
metal
IP Rating
IP65
Basic Material
Metal
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome Die Cast Aluminum
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal

Description

Mushroom Head Push Button, 22 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, IP Rating IP65, Legend No Legend, Standards cUL, UL Listed, Terminal Connection Screw Clamp, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.