Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 30G464

  • Zoro # G4986387


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G464
Zoro #
G4986387
UPC #
190735247624
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Bezel
Chrome Plated Zinc Die Cast
Legend
No Legend
Color
Red
Contact Rating
10A @ 600V AC
Number of Operators
1
Material
metal
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
13, 4
Contact Form
1NO/1NC
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Bezel Material
Chrome Plated Zinc Die Cast
Series
Dayton
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Products By Industry
Electrical
Operator Material
Metal
NEMA Enclosure Rating
13, 4

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.