Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 30G467

  • Zoro # G4985556


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G467
Zoro #
G4985556
UPC #
190735247655
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/Q600
Contact Form
1NO/1NC
NEMA Rating
13, 4, 4X
Color
Red
Type of Operator
40mm Mushroom Head
Number of Operators
1
Legend
No Legend
Material
Plastic
Bezel
Plastic
Contact Rating
10A @ 600V AC
Basic Material
Plastic
Bezel Material
Plastic
AC Contact Rating
10 A @ 600 V
Series
Dayton
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
13, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.