Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # 30G364

  • Zoro # G4985014


product price: $64.39
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G364
Zoro #
G4985014
UPC #
190735246634
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Overall Height
2.17 in
Manufacturer Warranty Length
1 yr
Overall Width
1.73 in
Overall Depth
1.97 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
Terminal Connection
Pressure Plate
Standards
CE, cULus
Type of Operator
40mm Mushroom Head
Accessory Group
G
Color
Red
Basic Material
Metal
Bezel Material
Zinc Die Cast
NEMA Rating
13, 4
Features
Composite Silver Contacts
IP Rating
IP65
Number of Operators
1
Series
Dayton
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Resistance Properties
Non-Magnetic
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus, Features Composite Silver Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.