Shop DAYTON
See all product information
Create Account
Push Button Operator, Flush, Momentary Action, Non-Illuminated, Red
- Mfr # GGS_116334
- Zoro # G515548377
product price:Â
$
14.19
/ea
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GGS_116334
- Zoro #
- G515548377
- UPC #
- -
- Country of Origin
- China
- Item
- Push Button Operator
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Red
- Head Material
- Metal
- Terminal Connection
- Screw Clamp
- Standards
- cULus Listed
- Operator Material
- Plastic
- IP Rating
- IP67
- Operating Temperature - Maximum
- 158 Degrees F
- Contact Form
- 1NC
- DC Contact Rating
- 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
- NEMA Enclosure Rating
- 13, 4
- AC Contact Rating
- 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Corrosion Resistant
- Number of Operators
- 1
- Bezel Material
- Zinc Die Cast
- Number of Indicator Lights
- 0
- Operator Voltage Rating - Maximum
- 600 V AC/DC
- Mechanical Operating Durability
- 3.00 x 10^6
- Product Type
- Push Button Operators
Dimensions
- Panel Cutout Diameter
- 22 mm
- Overall Depth
- 1.7 in
- Overall Width
- 1.26 in
- Overall Height
- 2.5 in
Description
Flush Push Button Operator, Momentary Action, Head Material Metal, Contact Form 1NC, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.