Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Black

  • Mfr # GGS_116333

  • Zoro # G815548374


product price: $14.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_116333
Zoro #
G815548374
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Overall Width
1.26 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.7 in
Overall Height
2.5 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
cULus Listed
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Number of Indicator Lights
0
IP Rating
IP67
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4
Mechanical Operating Durability
3.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
Number of Operators
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Voltage Rating - Maximum
600 V AC/DC
Contact Form
1NO
Product Type
Push Button Operators
Bezel Material
Zinc Die Cast

Description

Flush Push Button Operator, Momentary Action, Head Material Metal, Contact Form 1NO, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.